Undercutting End Mill - 300 Degree, 0.5000 1/2

  • Mfr # 940132-C3

  • Zoro # G7122878


product price:  $330.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.0000" (4)
Number of Flutes
4
Length of Cut
0.4660"
Neck Dia.
0.2300"
Neck Length
1.6250" (1-5/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
940132-C3
Zoro #
G7122878
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0000" (4)
Length of Cut
0.4660"
Neck Dia.
0.2300"
Neck Length
1.6250" (1-5/8)
Shank Dia.
1/2"
Milling Dia.
1/2"
Radius
0.2500" (1/4)
Shank Diameter
0.5000" (1/2)
Cutter Dia.
0.5000" (1/2)

Details

Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Coating
C3
Wrap Angle
300
SAE or Metric
SAE
Overall Reach
2.0920"

Description

0.5000" (1/2) Cutter DIA x 1.6250" (1-5/8) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.