Undercutting End Mill - 300 Reduced Shank, 0.2500" (1/4), Number of Flutes: 6

  • Mfr # 947416

  • Zoro # G7115668


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
3.5000" (3-1/2)
Number of Flutes
6
Length of Cut
0.2320"
Shank Dia.
0.1181" (3 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
947416
Zoro #
G7115668
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.5000" (3-1/2)
Length of Cut
0.2320"
Shank Dia.
0.1181" (3 mm)
Milling Dia.
0.2500" (1/4)
Radius
0.1250" (1/8)

Details

Measurement System
Inch
Number of Flutes
6
Finish
UN
Finish - Machining
Uncoated
Material - Machining
Carbide
Wrap Angle
300

Description

0.2500" (1/4) Cutter DIA x 300° Carbide Reduce Shank Undercut End Mill, 6 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.