Collard Bushing, No I, ID8mm, L 1-1/8 In
Mfr # 22108
Zoro # G9732667
product price: $23.49
/eaKey Features
Bushing Hole Dia.
8.00 mm
For Use With
BROACH STYLE # I
Bushing Head Type
Headed
Overall Length
1 1/8 in
Type
# I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22108
Zoro #
G9732667
UPC #
-
Country of Origin
United States
Dimensions
Bushing Hole Dia.
8.00 mm
Overall Length
1 1/8 in
Size - Decimal
8.00mm - 0.3150
Details
Item
Keyway Broach Bushing
For Use With
BROACH STYLE # I
Bushing Head Type
Headed
Type
# I
Drilling Tool Configuration
Individual
Primary Material Application
All Materials
Measurement System
Metric
Decimal Equivalent
0.3150
Description
Keyway Broach Bushing, Broach Style # I, 8.00 mm, Headed, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.