Zoro Homepage

Collard Bushing, No III, ID18mm, L 2-1/2 In

  • Mfr # 22318HS

  • Zoro # G8087825


product price: $29.09
/ea

Key Features

Drilling Tool Configuration
Individual
Type
# III
For Use With
BROACH STYLE # III
Bushing Hole Dia.
18.00 mm
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22318HS
Zoro #
G8087825
UPC #
-
Country of Origin
United States

Dimensions

Bushing Hole Dia.
18.00 mm
Overall Length
2 1/2 in
Size - Decimal
18.00mm - 0.7087

Details

Drilling Tool Configuration
Individual
Type
# III
For Use With
BROACH STYLE # III
Item
Keyway Broach Bushing
Bushing Head Type
Headed
Decimal Equivalent
0.7087
Measurement System
Metric
Primary Material Application
All Materials

Description

Keyway Broach Bushing, Broach Style # III, 18.00 mm, Headed, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.