Collard Bushing, No III, ID27mm, L 2-1/2 In
Mfr # 22327
Zoro # G7920096
product price: $28.79
/eaKey Features
For Use With
BROACH STYLE # III
Type
# III
Bushing Head Type
Headed
Bushing Hole Dia.
27.00 mm
Drilling Tool Configuration
Individual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22327
Zoro #
G7920096
UPC #
-
Country of Origin
United States
Dimensions
Bushing Hole Dia.
27.00 mm
Overall Length
2 1/2 in
Size - Decimal
27.00mm - 1.0630
Details
For Use With
BROACH STYLE # III
Type
# III
Bushing Head Type
Headed
Item
Keyway Broach Bushing
Drilling Tool Configuration
Individual
Primary Material Application
All Materials
Measurement System
Metric
Decimal Equivalent
1.0630
Description
Keyway Broach Bushing, Broach Style # III, 27.00 mm, Headed, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.