Keyway Broach, II, W 4mm, Cut L 1-11/16 In

  • Mfr # 11204

  • Zoro # G3905072


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Cut Profile
Keyway
Measurement System
Metric
Square Size
4.00 mm
Drill Size
8.30 mm
Broach Length
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11204
Zoro #
G3905072
UPC #
-
Country of Origin
United States

Dimensions

Square Size
4.00 mm
Drill Size
8.30 mm
Broach Length
6 3/4 in
Min. Length Of Cut
19/64 in
Max. Length Of Cut
1 11/16 in
Keyway Width Tolerance
+.001 -.000"
Keyway Width
4.00mm

Details

Item
Square Broach
Cut Profile
Keyway
Measurement System
Metric
Pressure Required
1,140 lb
Material - Machining
High Speed Steel
Type
Keyway Broach
Drilling Tool Configuration
Individual
Number of Shims Required
1
Broach Style
II
Primary Material Application
All Materials

Description

Square Broach, Metric, 4.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.