Shop All Keyway Broach Sets
Hassay Savage Co
Keyway Broach Set, #40 Metric
Mfr # 15440
Zoro # G1250243
Free Shipping & Returns
$1,011.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Broach Style I, II, III
- Keyway Width 2.00mm; 3.00mm; 4.00mm; 5.00mm; 6.00mm; 8.00mm
- Bushing Hole Dia. 8 mm, 10 mm, 12 mm, 14 mm, 16 mm, 18 mm, 19 mm, 20 mm, 22 mm, 24 mm, 25 mm, 26 mm, 28 mm, 30 mm, 32 mm, 34 mm, 36 mm
- Number Of Keyway Combinations 36
Product Information
- Brand Hassay Savage Co
- MFR # 15440
- Zoro # G1250243
- Country of Origin United States
- Category Keyway Broach Sets
Dimensions
Keyway Width | 2.00mm; 3.00mm; 4.00mm; 5.00mm; 6.00mm; 8.00mm |
Bushing Hole Dia. | 8 mm, 10 mm, 12 mm, 14 mm, 16 mm, 18 mm, 19 mm, 20 mm, 22 mm, 24 mm, 25 mm, 26 mm, 28 mm, 30 mm, 32 mm, 34 mm, 36 mm |
Keyway Sizes | 2mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Largest Broach Size | 8.00 mm |
Smallest Broach Size | 2 mm |
Details
Description
Keyway Broach Set, Metric, I, II, III, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS PH2 Phillips Driver Bit, 1 Long 100 Bits by X1 Tools (X1E-CON-BIT-PH2-1000x100)
- URREA Tool Box, Steel, Red, 16 in W x 7-1/2 in D x 7-1/2 in H (D3)
- GERBER Multi-Tool, Fine Edge, 14 Functions (30-001194)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 42 mm Size, Deep Socket, Black Phosphate (49-66-6417)
- HASSAY SAVAGE CO Keyway Broach Set, #C-10 (15336)
- HASSAY SAVAGE CO Keyway Broach Set, #C-1 (15318)
- HASSAY SAVAGE CO Keyway Broach Set, Broach Style IV (15024)
- HHIP 3/16" B High Speed Steel Keyway Broach With 1 Shim (2006-1022)
- HHIP 30 Piece Keyway Broach Set (2006-0056)
- HHIP 18 Piece Keyway Broach Set (2006-0054)
- HHIP 9 Piece Keyway Broach Set (2006-0051)
- Hassay Savage Co Keyway Broach Sets