Keyway Broach Shim, 16mm, V, T .062 In, PK3

  • Mfr # 44489

  • Zoro # G3051128


product price: $25.99
/pk 3, $8.66/ea

Key Features

Broach Style
V
Overall Width
3/4 in
Overall Length
6 3/4 in
Thickness
0.056 in
Keyway Size Type
16.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44489
Zoro #
G3051128
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3/4 in
Overall Length
6 3/4 in
Thickness
0.056 in
Keyway Size Type
16.00mm
Length
6-3/4"
Width
3/4"
For Keyway Size
16.00 mm

Details

Item
Keyway Broach Shim
Broach Style
V
Measurement System
Fractional Inch
For Use With
V
Drilling Tool Configuration
Individual
Primary Material Application
All Materials

Description

Keyway Broach Shim, V, 16.00 mm, Metric, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.