Zoro Homepage

Keyway Broach, Square, W 3/16, Cut L 1/2

  • Mfr # 14012

  • Zoro # G7820127


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Cut Profile
Square
Measurement System
Fractional Inch
Square Size
3/16 in
Drill Size
3/16 in
Broach Length
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14012
Zoro #
G7820127
UPC #
-
Country of Origin
United States

Dimensions

Square Size
3/16 in
Drill Size
3/16 in
Broach Length
6 1/4 in
Min. Length Of Cut
3/16 in
Max. Length Of Cut
1/2 in
Keyway Width
3/16"
Keyway Width Tolerance
+.001 -.000"

Details

Item
Square Broach
Cut Profile
Square
Measurement System
Fractional Inch
Pressure Required
1,200 lb
Material - Machining
High Speed Steel
Type
Square
Drilling Tool Configuration
Individual
Primary Material Application
All Materials

Description

Square Broach, Fractional Inch, 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.