Zoro Homepage

Keyway Broach, Square, W 5/8, Cut L 1-5/8

  • Mfr # 13040

  • Zoro # G8444091


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Cut Profile
Square
Measurement System
Fractional Inch
Square Size
5/8 in
Drill Size
21/32 in
Broach Length
16 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13040
Zoro #
G8444091
UPC #
-
Country of Origin
United States

Dimensions

Square Size
5/8 in
Drill Size
21/32 in
Broach Length
16 13/16 in
Min. Length Of Cut
5/8 in
Max. Length Of Cut
1 5/8 in
Keyway Width Tolerance
+.001 -.000"
Keyway Width
5/8"

Details

Item
Square Broach
Cut Profile
Square
Measurement System
Fractional Inch
Pressure Required
7,100 lb
Material - Machining
High Speed Steel
Drilling Tool Configuration
Individual
Type
Square
Primary Material Application
All Materials

Description

Square Broach, Fractional Inch, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.