Zoro Homepage

Keyway Broach, Square, W 8mm, Cut L 7/8 In

  • Mfr # 17004

  • Zoro # G8093136


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Cut Profile
Square
Measurement System
Metric
Square Size
8.00 mm
Drill Size
8.30 mm
Broach Length
8 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17004
Zoro #
G8093136
UPC #
-
Country of Origin
United States

Dimensions

Square Size
8.00 mm
Drill Size
8.30 mm
Broach Length
8 3/16 in
Min. Length Of Cut
7/16 in
Max. Length Of Cut
7/8 in
Keyway Width
8.00mm
Keyway Width Tolerance
+.001 -.000"

Details

Item
Square Broach
Cut Profile
Square
Measurement System
Metric
Pressure Required
2,500 lb
Material - Machining
High Speed Steel
Drilling Tool Configuration
Individual
Type
Square
Primary Material Application
All Materials

Description

Square Broach, Metric, 8.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.