Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyway Broach, W 22mm, Cut L 1-3/4 In

  • Mfr # 17011

  • Zoro # G8350754


product price: $1,189.99
/ea
Free Shipping & Returns

Key Features

Cut Profile
Square
Measurement System
Metric
Square Size
22.00mm
Drill Size
23.6mm
Broach Length
22 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17011
Zoro #
G8350754
UPC #
-
Country of Origin
United States

Dimensions

Square Size
22.00mm
Drill Size
23.6mm
Broach Length
22 3/4 in
Min. Length Of Cut
5/8 in
Max. Length Of Cut
2 in
Overall Length
23-1/4"
Drill Bit Size
24.00mm
Keyway Width Tolerance
+.001 -.000"
Flute Length
1-3/4"
Keyway Width
22.00mm

Details

Item
Square Broach
Cut Profile
Square
Measurement System
Metric
Pressure Required
8,900 lb
Type
Keyway Broach
Primary Material Application
All Materials
Drilling Tool Configuration
Individual

Description

Square Broach, Metric, 22.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.