Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyway Broach, W 24mm, Cut L 1-3/4 In

  • Mfr # 17012

  • Zoro # G7802934


product price: $1,349.99
/ea
Free Shipping & Returns

Key Features

Cut Profile
Square
Measurement System
Metric
Square Size
26.00 mm
Drill Size
26.00 mm
Broach Length
24 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17012
Zoro #
G7802934
UPC #
-
Country of Origin
United States

Dimensions

Square Size
26.00 mm
Drill Size
26.00 mm
Broach Length
24 9/16 in
Min. Length Of Cut
7/8 in
Max. Length Of Cut
1 3/4 in
Flute Length
1-3/4"
Drill Bit Size
26.00mm
Keyway Width
24.00mm
Overall Length
24-9/16"
Keyway Width Tolerance
+.001 -.000"

Details

Item
Square Broach
Cut Profile
Square
Measurement System
Metric
Pressure Required
10,000 lb
Type
Keyway Broach
Drilling Tool Configuration
Individual
Primary Material Application
All Materials

Description

Square Broach, Metric, 26.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.