Zoro Homepage

Keyway Broach, W 8mm, Cut L 3-3/16 In

  • Mfr # 11708

  • Zoro # G4172497


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Broach Style
Davis
Measurement System
Metric
Broach Length
16 in
Min. Length Of Cut
5/8 in
Max. Length Of Cut
3 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11708
Zoro #
G4172497
UPC #
-
Country of Origin
United States

Dimensions

Broach Length
16 in
Min. Length Of Cut
5/8 in
Max. Length Of Cut
3 3/16 in
Keyway Width Tolerance
+.001 -.000"
Keyway Width
8.00 mm

Details

Broach Style
Davis
Measurement System
Metric
Item
Keyway Broach
Type
Keyseater
Material - Machining
High Speed Steel
Cut Profile
Keyway
Drilling Tool Configuration
Individual
Number of Shims Required
0
Primary Material Application
All Materials

Description

Keyway Broach, Davis, Metric, 8.00 mm, High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.