Plain Bushing, No IV, ID2-3/8 In, L 6 In
Mfr # 21552
Zoro # G7694766
product price: $65.29
/eaKey Features
Overall Length
6 in
Bushing Head Type
Headless
For Use With
BROACH STYLE # IV
Drilling Tool Configuration
Individual
Type
# IV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21552
Zoro #
G7694766
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Bushing Hole Dia.
2 3/8 in
Size - Decimal
2-3/8 in - 2.3875
Details
Item
Keyway Broach Bushing
Bushing Head Type
Headless
For Use With
BROACH STYLE # IV
Drilling Tool Configuration
Individual
Type
# IV
Material - Machining
High Speed Steel
Primary Material Application
All Materials
Decimal Equivalent
2.3875
Measurement System
Fractional Inch
Description
Keyway Broach Bushing, Broach Style # IV, 2 3/8 in, Headless, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.