Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LF509
Zoro #
G1781945
UPC #
768370039562
Country of Origin
Unknown
Dimensions
Thread Size - Automotive Filters
13/16"-16
Length
3 7/32 in
Outside Dia.
3 11/16 in
Height
3-7/32"
Width
3-11/16"
Thread Size
13/16"-16
Outside Diameter
3 11/16 in
Overall Length
3 7/32 in
Details
Item
Oil Filter
For Use With
1984-91 Avanti, 1985 Buick, 1999-2007 Chevrolet, GMC, 1987 Oldsmobile Automotive, Light-Duty Trucks
Filter Design
Spin-On
Micron Rating
27 micron
Includes
Anti-Drain back Valve, I Gasket
Fluid Type - Automotive Filters
Oil
Description/Special Features
Lube Spin-on
Product Type
Oil Filter
Compatible Fluid Type
Oil
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 27 micron, Height 3-7/32 In., Length 3 7/32 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes Anti-Drain back Valve, I Gasket, For Use With 1984-91 Avanti, 1985 Buick, 1999-2007 Chevrolet, GMC, 1987 Oldsmobile Automotive, Light-Duty Trucks, Thread Size 13/16 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.