
100-percent Combed Cotton Dish Cloths Absorbent Chevron Weave for Cleaning / Drying (16 Pack-Multi)
Mfr # 563315YRT
Zoro # G101700912
product price:Â $18.69
/eaKey Features
Width
12.5
Length
12.5
Height
0.1
Weight
1.49
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
563315YRT
Zoro #
G101700912
UPC #
194189638960
Country of Origin
India
Dimensions
Width
12.5
Length
12.5
Height
0.1
Details
Weight
1.49
Description
Tackle even the toughest spills with the long lasting and durable quality of these Combed Cotton Kitchen Towels by Hastings Home. These dishcloths are made of super absorbent cotton and feature a pyramid zig zag style built into the fabric, providing a modern pattern as well as an enhanced texture and drying. Woven from 100 Percent combed cotton loops with a chevron weave in white, featuring stripes in rich royal blue, rustic red, earthy brown and rich black, these truly absorbent washcloths are attractive and practical to hang out to dry in plain sight.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.