100 Percent Cotton Hotel 6 Piece Towel Set - Light Blue
- Mfr # 503392EVU
- Zoro # G201776343
product price:Â
$
41.39
/ea
Key Features
Length
28 in
Width
54.5 in
Weight
3.65 lbs
Height
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 503392EVU
- Zoro #
- G201776343
- UPC #
- 194189636843
- Country of Origin
- India
Dimensions
- Length
- 28 in
- Width
- 54.5 in
- Height
- 0.25 in
Details
- Weight
- 3.65 lbs
Description
These pure cotton towels and washcloths are extremely soft and absorbent. The Hastings Home 6 Piece 100 Percent Cotton Towel Set will add a touch of elegance to any decor. This 6 piece set provides a luxurious hotel experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.