100 Percent Cotton Trellis Bathroom Mat - 24x60 inches - Black
- Mfr # 663069MER
- Zoro # G701701081
product price:Â
$
28.69
/ea
Key Features
Length
60
Width
24
Weight
3.6
Height
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 663069MER
- Zoro #
- G701701081
- UPC #
- 194189637758
- Country of Origin
- India
Dimensions
- Length
- 60
- Width
- 24
- Height
- 0.5
Details
- Weight
- 3.6
Description
Bring life to your bathroom with the premium 100 Percent Cotton Trellis Bathroom Mat. The Trellis pattern brings a European regal look right to the bathroom. A transparent anti-skid spray latex backing is added for keeping rugs safely in place. This 100 Percent cotton rug makes a super absorbent choice and is machine washable. Extremely plush with cut loop velour finish, this bath mat feels as luxurious as it looks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.