Fork, Beige, Series T, Med, DUSSCF7, PK960

  • Mfr # DUSSCF7
  • Zoro # G001209386
product price: 
$
135.99
/pk of 960, $0.14/ea
Free Shipping & Returns

Key Features

Green Certification or Other Recognition
USDA Certified Biobased Product
Material
Plastic
Wrapped/Unwrapped
Unwrapped
Product Series
Dixie Ultra SmartStock
Color
Beige
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DUSSCF7
Zoro #
G001209386
UPC #
078731974150
Country of Origin
Malaysia
Item
Disposable Fork
Green Certification or Other Recognition
USDA Certified Biobased Product
Material
Plastic
Wrapped/Unwrapped
Unwrapped
Product Series
Dixie Ultra SmartStock
Color
Beige
Disposable Cutlery Grouping
Fork
Set Contents
Fork
Foodservice Item Weight
Heavy Weight
Packs per Case
24
Standards
ASTM D6400
Basic Foodware Material
Plastic
Pack Count
40
Disposable Foodware Color
Natural
SFI Certified
No
Compatible Manufacturer Dispenser Part Number
DUSSTDSP3
Specific Material
PLA
Bio-Based
Yes
Product Type
Fork
Weight
Medium-Weight
Recyclable
No
Compostable
Commercially Compostable
FSC Certified
No
Letter Series
Series T
Wrapped or Unwrapped
Unwrapped
USDA Certified Bio-based Products
Yes
BPI Certified
Yes
Utensil Type
Fork
Item Weight
Medium-Weight
Disposable Utensil Type
Fork

Description

Disposable Fork, Bio-Based Yes, BPI Certified Yes, Color Beige, Compatible Manufacturer Dispenser Part Number DUSSTDSP3, Compostable Commercially Compostable, Letter Series Series T, Material Plastic, Product Series Dixie Ultra SmartStock, Product Type Fork, Recyclable No, SFI Certified No, Specific Material PLA, Standards ASTM D6400, USDA Certified Bio-based Products Yes, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped, Compatible Grainger Dispenser Part Number 55PK88, FSC Certified No

Ratings & reviews