Shop HASTINGS HOME
See all product information
Create Account
14-Inch Cast Iron Pizza Pan- Round Skillet for Cooking, Baking and Grilling
- Mfr # 138620ZUP
- Zoro # G801700977
product price:Â
$
24.59
/ea
Key Features
Length
13.5
Width
17
Weight
6.7
Height
1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 138620ZUP
- Zoro #
- G801700977
- UPC #
- 194189523532
- Country of Origin
- China
- Weight
- 6.7
Dimensions
- Length
- 13.5
- Width
- 17
- Height
- 1.5
Description
The 14-inch Cast Iron Pizza Pan from Hastings Home is perfect for baking homemade pizza in the oven, grilling burgers over a campfire, or frying eggs on your stove. This cast iron pan offers unparalleled heat retention, an easy-release finish that improves with use, looped handles for maneuvering and is brutally tough for decades of use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.