Shop HASTINGS HOME
See all product information
Create Account
14 Pc Colored Knife Set with Sheaths - Pro Grade
- Mfr # 526850CSO
- Zoro # G801777467
product price:Â
$
21.99
/ea
Key Features
Length
15 in
Height
3 in
Width
5 in
Weight
2.4 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 526850CSO
- Zoro #
- G801777467
- UPC #
- 194189589224
- Country of Origin
- China
- Weight
- 2.4 lbs
Dimensions
- Length
- 15 in
- Height
- 3 in
- Width
- 5 in
Description
Be brilliant in the kitchen, just like these pro-grade vividly colored knives from Hastings Home! The stainless-steel blades of these pro-quality knives have a food safe coating that resists sticking. These knives will look gorgeous in your kitchen and the individual colors allow you to separate which knives are to be used on meats, and which are used on vegetables, helping to prevent cross contamination. Set includes 7 knives and 7 individual sheaths.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.