15 Vacuum Storage Bags, Variety Set
- Mfr # 110083CWX
- Zoro # G501777033
product price:Â
$
27.69
/ea
Key Features
Width
10.7 in
Length
8.2 in
Height
5.7 in
Weight
3.75 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 110083CWX
- Zoro #
- G501777033
- UPC #
- 194189525390
- Country of Origin
- China
- Weight
- 3.75 lbs
Dimensions
- Width
- 10.7 in
- Length
- 8.2 in
- Height
- 5.7 in
Description
The Hastings Home Vacuum Storage Bags are an excellent space saving storage solution. The set of 15 vacuum bags comes with a variety of sizes including medium, large, extra-large, and jumbo. Water and airtight, with a pump included, you can easily protect and store your belongings without taking up a large footprint in your home. The bags are ideal for storing anything from linens and off-season clothing to toys, stuffed animals, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.