Shop HASTINGS HOME
See all product information
Create Account
Vacuum Storage Bags - 10 Space Saver Bags
- Mfr # 371787CTQ
- Zoro # G301776335
product price:Â
$
23.55
/ea
Key Features
Width
10.7
Length
8
Height
5
Weight
2.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 371787CTQ
- Zoro #
- G301776335
- UPC #
- 194189525383
- Country of Origin
- China
- Weight
- 2.6
Dimensions
- Width
- 10.7
- Length
- 8
- Height
- 5
Description
Lets face it: In today tight living conditions, storage space is at a premium. You either have to stuff your closets full of everything you own, or rent storage space like getting an extra apartment just for your belongings! Forget that! Use space-saving storage bags instead! Our pack comes with 10 bags of all different sizes to fit your every need! And they make everything three times smaller! Our 10 space saver bags storage bundle includes: 1 x 35 inches x 48 inches jumbo vacuum bag, 2 x 26.5 inches x 39.5 inches XL space saver bag, 3 x 21.5 inches x 33.5 inches large vacuum bag and 4 x 18 inches x 22.5 inches medium compression bag. These are the very best vacuum storage bags you can buy. And you can fit anything and everything in these bags! Even the biggest duvet, blanket, or giant beach towels fit snugly in these bags! The anti-mildew, anti-microbial, anti-mold, and water tight features make these bags the overall, for any purpose and under any conditions. Insects stay out so your clothes don't get damaged! Get our travel pump as our gift! When you are travelling and want the most space so you do not have to take a lot of luggage, these storage bags are perfect! And when you have to re-pack for the return trip, just use our convenient travel pump, and your bags will be air tight vacuum-packed again!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.