18-piece Wood BBQ Grill Tool Set Stainless Steel Barbecue Accessories with Wooden Handles and Case
- Mfr # 984900INX
- Zoro # G001777335
product price:Â
$
20.95
/ea
Key Features
Weight
3.39
Length
10.7
Width
16.69
Height
2.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 984900INX
- Zoro #
- G001777335
- UPC #
- 194189647498
- Country of Origin
- China
Dimensions
- Length
- 10.7
- Width
- 16.69
- Height
- 2.91
Details
- Weight
- 3.39
Description
The BBQ Grill Tool Set by Hastings Home has all the essentials you need for a successful summer cookout! Each tool is made from high quality and durable stainless steel with rivertd wood handles for rust resistant, long lasting use. The set includes 18 BBQ tools like a spatula, tongs, skewers, corn holders, basting brush, and it also comes with a heavy duty carrying case for storage or travel. It is the perfect gift for anyone who loves to grill outdoors or for occasions like Father's Day, birthdays, wedding showers and more!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.