Adjustable LED BBQ Grill Light
- Mfr # 735752ISH
- Zoro # G901700723
product price:Â
$
12.99
/ea
Key Features
Weight
0.8 lbs
Width
5 in
Height
16.25 in
Length
5.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 735752ISH
- Zoro #
- G901700723
- UPC #
- 194189639387
- Country of Origin
- China
Dimensions
- Width
- 5 in
- Height
- 16.25 in
- Length
- 5.375 in
Details
- Weight
- 0.8 lbs
Description
Bring light where you need it during late night grilling with the Adjustable LED BBQ Grill Light by Hastings Home?. Six Super Bright LED Lights illuminate your grill surface so you can grill anytime. Mount the clip base with magnet anywhere and adjust the light exactly where you want it with the 15 inch flexible neck keeping your hands free for utensils and frosty beverage! Anytime is grilling time with the Adjustable LED BBQ Grill Light by Hastings Home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.