2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (Bone/Black)

  • Mfr # 201403JWB

  • Zoro # G001700944


product price: $35.79
/ea

Key Features

Length
68 in
Width
34 in
Weight
2.8 lbs
Height
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201403JWB
Zoro #
G001700944
UPC #
194189638106
Country of Origin
India

Dimensions

Length
68 in
Width
34 in
Height
0.125 in

Details

Weight
2.8 lbs

Description

Enjoy luxurious softness and maximum absorbency with the Hastings Home Quick Dry Zero Twist Collection. The unique fine yarn zero twist design offers a quick dry method to reduce time in the dryer and save energy, while also remaining light weight and comfortable. This towel set provides a luxurious bathroom experience and the stylish, yet subtle trendy pin stitch design adds a touch of elegance to any decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.