24-Inch Round Folding Stool - Padded Seat and 300lb Weight Capacity, Black

  • Mfr # 328720QJF

  • Zoro # G401715432


product price:  $30.49
/ea

Key Features

Width
15 in
Weight
6.15 lbs
Height
24 in
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
328720QJF
Zoro #
G401715432
UPC #
194189521262
Country of Origin
China

Dimensions

Width
15 in
Height
24 in
Length
14 in

Details

Weight
6.15 lbs

Description

The 24-Inch Round Folding Stool from Hastings Home allows you to add extra seats whenever you need them and can be folded down for convenient storage. Featuring a steel frame that can support up to 300-pounds and a padded round seat, this sturdy bar stool provides a comfortable place to sit for guests of all ages.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products