Shop HASTINGS HOME
See all product information
3 Piece Super Plush Non-Slip Bath Mat Rug Set - Navy
Mfr # 249436YKA
Zoro # G601701068
product price:Â $37.15
/eaKey Features
Length
24 in
Width
19.5 in
Weight
3.45 lbs
Height
1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
249436YKA
Zoro #
G601701068
UPC #
194189638397
Country of Origin
China
Dimensions
Length
24 in
Width
19.5 in
Height
1 in
Details
Weight
3.45 lbs
Description
Add a touch of luxury to your bathroom with the 3 Piece Super Plush Bath Rug Set by Hastings Home. Including a mat that fits perfectly in front of your sink or bath tub and a contoured mat that fits around most standard toilets. The toilet seat cover protects the lid and adds comfort. The super plush construction caresses your feet as you step out of the tub or while you're getting ready for the day in front of the mirror. Upgrade the look of your bathroom with the 3 Piece Super Plush Bath Rug Set by Hastings Home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.