Shop HASTINGS HOME
See all product information
Create Account
30 Pair Shoe Rack - 5 Tiers of Space Saving Organization
- Mfr # 991100QWH
- Zoro # G101777020
product price:Â
$
31.19
/ea
Key Features
Length
40.9 in
Height
37 in
Width
11.8 in
Weight
6.79 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 991100QWH
- Zoro #
- G101777020
- UPC #
- 194189523501
- Country of Origin
- China
Dimensions
- Length
- 40.9 in
- Height
- 37 in
- Width
- 11.8 in
Details
- Weight
- 6.79 lbs
Description
Easily store up to 30 pairs of shoes with the 5-Tier Shoe Rack by Hastings Home! With 5-tiers of shelves, you can neatly organize all of your shoes, boots, or flats without utilizing a large footprint in your home, dorm, or apartment. The lightweight and compact design is ideal for creating space saving storage in any area of the home!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.