2-Tier, 12 Pair Shoe Storage Rack
- Mfr # 275982SYV
- Zoro # G601776899
product price:Â
$
18.15
/ea
Key Features
Length
40.9 in
Height
13.3 in
Width
11.8 in
Weight
2.77 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 275982SYV
- Zoro #
- G601776899
- UPC #
- 194189521453
- Country of Origin
- China
Dimensions
- Length
- 40.9 in
- Height
- 13.3 in
- Width
- 11.8 in
Details
- Weight
- 2.77 lbs
Description
Neatly store up to 12 pairs of shoes with the Hastings Home Shoe Rack. This space saving shoe storage organizer is ideal for any area of your home, dorm or apartment. The 2 tiers of shelving are ideal for keeping shoes organized in your bedroom, hallway, or entryway, while the sturdy high-quality plastic construction ensures that the rack will last for years to come.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.