Shop HASTINGS HOME
See all product information
Create Account
38-Inch Wide Magnetic Screen Door
- Mfr # 949636MHH
- Zoro # G401776006
product price:Â
$
16.15
/ea
Key Features
Width
38
Length
0.25
Weight
0.52
Height
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 949636MHH
- Zoro #
- G401776006
- UPC #
- 194189589019
- Country of Origin
- China
- Weight
- 0.52
Dimensions
- Width
- 38
- Length
- 0.25
- Height
- 80
Description
The 38-inch wide Magnetic Screen Door from Hastings Home instantly transforms any exterior door opening into a convenient self-sealing walkway that offers a fresh air breeze while keeping mosquitos and insects out. This 38-inch wide and 80-inch tall mesh curtain uses heavy-duty magnets to attach to your doorway and allows you to move through an opening at the center of the screen. The durable weighted mesh material and reinforced edges of this curtain will keep you cool and comfortable all summer long.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.