40 in. x 99 ft. 16-Gauge Animal-Safe Vinyl Coated Wire Mesh, Precision Welding 2x3 Grid
- Mfr # ZR-5175P411602
- Zoro # G923331066
product price:Â
$
97.65
/ea
Key Features
Type
Wire Mesh
Length
1,181 in
Roll Length
99 ft
Gauge
16
Width
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-5175P411602
- Zoro #
- G923331066
- UPC #
- 523950201940
- Country of Origin
- China
- Type
- Wire Mesh
- Item
- Wire Mesh
- Gauge
- 16
- Color
- Black
Dimensions
- Length
- 1,181 in
- Roll Length
- 99 ft
- Width
- 40 in
Description
This black PVC-coated welded wire mesh is designed for long-lasting outdoor use, combining strength, corrosion resistance, and animal-safe construction. Built with a 16-gauge galvanized steel core and machine-welded intersections, it delivers reliable stability for garden protection, pet enclosures, and light agricultural applications. The smooth vinyl coating helps prevent rust, protects animals from sharp edges, and allows the mesh to blend discreetly into outdoor environments while maintaining durability in varying weather conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.