4 Shelf Shoe Rack - Space Saving Organizer for 24 Pairs of Shoes
- Mfr # 319833DJA
- Zoro # G001776864
product price:Â
$
27.99
/ea
Key Features
Length
40.9 in
Height
29.1 in
Width
11.8 in
Weight
5.15 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 319833DJA
- Zoro #
- G001776864
- UPC #
- 194189523495
- Country of Origin
- China
Dimensions
- Length
- 40.9 in
- Height
- 29.1 in
- Width
- 11.8 in
Details
- Weight
- 5.15 lbs
Description
The Hastings Home Shoe Rack is the perfect space saving solution for your home! With a durable plastic construction, this sturdy organizer has 4 tiers of shelving and can hold up to 24 pairs of shoes. This convenient item is ideal for keeping mud rooms, bedrooms or entryways neat and tidy in your home, apartment, or dorm.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.