Shop HASTINGS HOME
See all product information
Create Account
5 Piece Stainless Steel Bowl Set with Lids
- Mfr # 611427DPW
- Zoro # G401777508
product price:Â
$
14.99
/ea
Key Features
Length
7.25 in
Height
2.75 in
Weight
1.2 lbs
Width
7.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 611427DPW
- Zoro #
- G401777508
- UPC #
- 194189588982
- Country of Origin
- China
- Weight
- 1.2 lbs
Dimensions
- Length
- 7.25 in
- Height
- 2.75 in
- Width
- 7.25 in
Description
Prep, store, transport and serve foods with this 5 Piece Stainless Steel Bowl Set by Hastings Home. Perfect for prepping salads, meals, dips and sauces, storing them in the fridge with air tight lids, serving food to family and friends and keeping left overs fresh, one bowl does it all! Also works great for bakers and confectioners alike. The graduated stainless steel bowls nest to save space in your cabinets and keep lids and bowls in one place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.