Shop HOMEROOTS
See all product information
Create Account
12in Brown Antler Resin Serving Tray
- Mfr # 364254
- Zoro # G723439177
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Length
6.5 in
Dishwasher Safe
No
Tray Type
Serving Tray
Overall Depth
23.5 in
Shape
Antler
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 364254
- Zoro #
- G723439177
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 6.5 in
- Overall Depth
- 23.5 in
- Size
- 12" x 23.5" x 6.5"
- Overall Width
- 12 in
Details
- Dishwasher Safe
- No
- Tray Type
- Serving Tray
- Shape
- Antler
- Finish
- Natural
- Tray Pattern
- No Pattern and Not Solid Color
- Material
- Resin
- Item
- Trays
- Chip Resistant
- No
- Microwave Safe
- No
- Color
- Brown
- Assembly Required
- Partial Assembly Needed
Description
This antler is not your average wall-hanging replica. Change up the game with this deer antler tray. Not only will this give another impression of unique for the home, but also for your personal lifestyle. A good alternative to keeping fruits nicely stacked together. A must have to wow your guests at a dining or coffee table!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.