Shop HASTINGS HOME
See all product information
Create Account
6 Pocket Arm Rest Organizer with Table-Top
- Mfr # 959230OMR
- Zoro # G801777412
product price:Â
$
12.99
/ea
Key Features
Width
7.25 in
Weight
0.8 lbs
Length
12 in
Height
8.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 959230OMR
- Zoro #
- G801777412
- UPC #
- 194189584762
- Country of Origin
- China
Dimensions
- Width
- 7.25 in
- Length
- 12 in
- Height
- 8.375 in
Details
- Weight
- 0.8 lbs
Description
The arm rest organizer from Hastings Home is the perfect addition to any family room couch or chair. With six built-in compartments, this versatile organizer stores remote controls, eyeglasses, program guides and other belongings neat and tidy right at your favorite seat. The organizer also features a 11 x 6 inch table top perfect for food, drinks, note taking and more. Arm rest grip adjusts to fit any size couch or chair in seconds.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.