Zoro Homepage

6-Tier, 24 Pair Shoe Storage Rack

  • Mfr # 917850MTV

  • Zoro # G901777466


product price: $24.99
/ea

Key Features

Length
36
Height
37
Width
8
Weight
3.96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917850MTV
Zoro #
G901777466
UPC #
194189589972
Country of Origin
China

Dimensions

Length
36
Height
37
Width
8

Details

Weight
3.96

Description

Neatly store all your shoes with the Hastings Home 6-Tier Shoe Rack. The 6 tiers of shelving provides storage space for up to 24 pairs of running shoes, heels, boots, or flats. This sturdy unit of shelves is made from high-quality plastic and is sure to provide space-saving storage for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.