8 pound Fleece Blanket with Ocean Dolphins Pattern for Sofa bed (74 inch x 91 inch)
- Mfr # 880857JPK
- Zoro # G501776302
product price:Â
$
55.19
/ea
Key Features
Width
80 in
Length
92 in
Weight
9.7 lbs
Height
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 880857JPK
- Zoro #
- G501776302
- UPC #
- 194189533937
- Country of Origin
- China
Dimensions
- Width
- 80 in
- Length
- 92 in
- Height
- 0.5 in
Details
- Weight
- 9.7 lbs
Description
Bring the feel of the ocean to your home with this appealing and comfortable Woven Throw Blanket with Dolphin Pattern by Hastings Home. Warm and cozy, this luxurious heavyweight plush blanket is perfect for relaxing on the couch or sleeping in on a chilly weekend morning. With a tropical dolphin design in vibrant colors, you won't have to compromise comfort for style. Fits generously over twin, full and queen-sized beds.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.