Shop HASTINGS HOME
See all product information
Create Account
Bamboo Shower Seat, Bench and Shelf
- Mfr # 432322OJG
- Zoro # G401778215
product price:Â
$
56.15
/ea
Key Features
Length
19 in
Width
10 in
Height
17.6 in
Weight
9.15 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 432322OJG
- Zoro #
- G401778215
- UPC #
- 194189585288
- Country of Origin
- China
- Weight
- 9.15 lbs
Dimensions
- Length
- 19 in
- Width
- 10 in
- Height
- 17.6 in
Description
Enjoy the elegance, sophistication, and comfort of the multi-purpose Bamboo Shower Seat, Bench, and Shelf from Hastings Home. This versatile bench features a slatted design that offers air flow, a sturdy concave seat that can hold up to 187lbs, a convenient lower shelf for storage, and a compact design that allows you to be creative in placing this stool in your bathroom tub, a stand-up shower, near a spa, in an outdoor sauna, or next to the pool. The bamboo shower seat that is coated in a gloss lacquer to prevent water stains, is naturally odor and bacteria resistant, and is sure to be the perfect addition to your home or as an admirable gift to your loved ones.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.