Shop HASTINGS HOME
See all product information
Create Account
Batter Dispenser, No Drip Portion Control Baking Tool for Pancake, Muffin Mix
- Mfr # 569027RIX
- Zoro # G401715487
product price:Â
$
11.59
/ea
Key Features
Width
4.25 in
Length
6.75 in
Height
7.5 in
Weight
0.88 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 569027RIX
- Zoro #
- G401715487
- UPC #
- 194189539564
- Country of Origin
- China
Dimensions
- Width
- 4.25 in
- Length
- 6.75 in
- Height
- 7.5 in
Details
- Weight
- 0.88 lbs
Description
The Hastings Home Batter Dispenser makes it easy to portion and dispense your batter for perfect pancakes every time! The wide mouth opening, drip free nozzle and spring-loaded handle keep your baking conveniently mess free, while the cup and milliliter measurements on the dispenser make it simple to get consistently sized pancakes, waffles, cupcakes, or muffins!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.