Bedside Shelf Bamboo Modern Clamp-on Floating Nightstand and Bedroom Accessories Tray for Home

  • Mfr # 188735DKT

  • Zoro # G001776055


product price:  $31.55
/ea

Key Features

Length
13.8
Weight
3.35
Height
3.75
Width
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
188735DKT
Zoro #
G001776055
UPC #
194189589781
Country of Origin
China

Dimensions

Length
13.8
Height
3.75
Width
9

Details

Weight
3.35

Description

Keep your phone and other accessories organized and within easy reach with the Clamp-on Bamboo Bedside Shelf by Hastings Home. The tray is made of eco-friendly and renewable bamboo for strength and durability and has a natural finish for a clean, modern design that will compliment almost any decor. It features a 1.75-inch opening to allow the tray to attach to almost any bed frame or rail, and the two clamps keep it securely in place. The top of the shelf has a 1.5-inch high lip to prevent your belongings from falling as well as four dividers to hold smartphones and tablets both horizontally and vertically. The space saving design of this organizer tray is great for apartments, dorms and RVs. The naturally bacteria resistant bamboo is easy to clean with a soft, damp cloth to keep your space looking beautiful.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.