Brown and Gray Wood Upholstered King Bed Frame
- Mfr # 486208
- Zoro # G622889820
product price:Â
$
2,329.99
/ea
Key Features
Color
Brown
Material
Solid and Manufactured Wood
Number of Slats Included
14
Finish
Natural
Depth
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 486208
- Zoro #
- G622889820
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Depth
- 96 in
- Width (In.)
- 102 in
- Size
- King
- Length (In.)
- 32 in
Details
- Color
- Brown
- Material
- Solid and Manufactured Wood
- Number of Slats Included
- 14
- Finish
- Natural
- Capacity
- 440 lb
- Assembly Required
- Full Assembly Needed
- Tufted
- No
- Item
- Standard Beds
- Box Spring Required
- No
- Commercial Use
- No
- Nailhead Trim
- No
- Upholstery Color
- Gray
- Shape
- Rectangular
- Slat Kit Included
- Yes
- Upholstered
- Yes
- Upholstery Material
- 100% Polyester
- Upholstery Design
- Partially Upholstered
- Mattress Included
- No
Description
Drift off to a great night's sleep with the luxuriously stylish brown and gray wood upholstered king bed frame. Partially upholstered in a dark gray, rugged 100% polyester, this oversized bed frame with sides and attached nightstands brings a unique and designer perspective to your space. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom.32-inch h x 102-inch w x 96-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.