Black Curved Glass Electric Fireplace Wall Mount and Remote
- Mfr # 483067NNK
- Zoro # G301776823
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Width
4.25 in
Height
20.25 in
Length
25.5 in
Weight
30.15 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483067NNK
- Zoro #
- G301776823
- UPC #
- 194189641632
- Country of Origin
- China
- Weight
- 30.15 lbs
Dimensions
- Width
- 4.25 in
- Height
- 20.25 in
- Length
- 25.5 in
Description
Bring the beauty and warmth of a fireplace to your living space with this stunning Hastings Home Black Curved Glass Electric Fireplace with Wall Mount. Stay cozy and warm while enjoying a beautiful fire without the dangers of a real fireplace. No need for chopping wood or sweeping the chimney. Includes wall mounting hardware for easy installation and the beautiful black curved glass front panel adds a stunning modern look to your decor. With adjustable flame brightness, two different heat settings and remote control you can transform your living room into the lap of luxury.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.