Zoro Homepage

Blanket, Oversized, Fluffy, Vintage-Look

  • Mfr # 952210NTM

  • Zoro # G901776483


product price: $28.65
/ea

Key Features

Width
60
Length
70
Weight
1.36
Height
0.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952210NTM
Zoro #
G901776483
UPC #
194189636454
Country of Origin
China

Dimensions

Width
60
Length
70
Height
0.3

Details

Weight
1.36

Description

Experience the luxurious plushness of the Faux Cashmere Acrylic Throw Blanket by Hastings Home. This plaid blanket is made of 100 Percent high-quality acrylic that's woven to feel as soft as cashmere. It's resistant to damage from moths, mold and fading, making it ideal for indoor and outdoor use. The blanket measures 70 inches long and 60 inches wide, making it larger than most other throws and great for lounging and for use as a bedspread. The woven material is breathable for use in warmer weather for softness and comfort that lasts. The black satin ribbon cross wrapping makes it great gift for housewarmings, weddings and Christmas. Hastings Home Your Style. Your Home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.