Shop LAVISH HOME
See all product information
Create Account
Faux Fur Blanket 60x80-Inch Queen Size Throw Blanket with Plush Faux Fur Front and Mink Back, Pink
- Mfr # HT-THROW2-PINK
- Zoro # G322800842
product price:Â
$
59.49
/ea
Key Features
Width
60 in
Length
80 in
Material
380GSM Faux Fur Fabric and 180GSM Mink
Thickness
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HT-THROW2-PINK
- Zoro #
- G322800842
- UPC #
- 197315087274
- Country of Origin
- China
Dimensions
- Width
- 60 in
- Length
- 80 in
- Thickness
- 1 in
Details
- Color
- Pink
- Material
- 380GSM Faux Fur Fabric and 180GSM Mink
- Item
- Blankets & Throws
Description
Create an inviting look in any room or reading nook with this Fall Throw Blanket by Lavish Home. Featuring a unique checkered pattern in pink tones, this blanket lets you change the look of your sofa, bed, or chair and makes a great gift for weddings, showers, holidays, and housewarmings. Construction with a plush faux fur front and mink fur back helps this fall blanket lend texture to your bedroom decor aesthetic while providing all-season warmth for year-round use. IMPORTANT: This is an exclusive product of Lavish Home and ONLY Blankets & Throws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.