Brushed Microfiber 3-piece Bed Linens with Fitted, Flat Sheet, and Pillowcase (Twin, Purple)

  • Mfr # 637727MRU

  • Zoro # G101710737


product price: $17.45
/ea

Key Features

Length
66 in
Width
96 in
Weight
1.65 lbs
Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637727MRU
Zoro #
G101710737
UPC #
194189582522
Country of Origin
China

Dimensions

Length
66 in
Width
96 in
Height
0.25 in

Details

Weight
1.65 lbs

Description

Enjoy the comfort of home and the softness of hotel quality sheets with the four-piece Brushed Microfiber Sheet Set by Hastings Home. The hypoallergenic brushed microfiber provides a soothing texture while the elastic fitted sheet ensures a proper fit for extra coziness. This collection is a flawless fit for any bedroom, with a classy wrinkle, fade and stain resistant design that is perfect for a guest room, as a gift, or for yourself!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.