Down Alternative Mattress Topper, 3" Gusset Hypoallergenic Fiber Filled Pillowtop for Cushion, Full
- Mfr # 793875UZV
- Zoro # G101710706
product price:Â
$
59.99
/ea
Key Features
Length
54 in
Height
3 in
Weight
7.8 lbs
Width
75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 793875UZV
- Zoro #
- G101710706
- UPC #
- 194189538512
- Country of Origin
- China
Dimensions
- Length
- 54 in
- Height
- 3 in
- Width
- 75 in
Details
- Weight
- 7.8 lbs
Description
Add an extra layer of cushion and support to the top of your bed with the Down Alternative Mattress Topper by Hastings Home. This full-sized polyester fiber filled 3-in pillow top pad features a sewn baffle box construction to maximize fluffiness and endure the filling stays evenly distributed. Topped in a 233-thread count microfiber shell that is soft to the touch and breathable, this bed topper is sure to provide a comfortable night's sleep all year around.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.