Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, White)

  • Mfr # 558308QQR

  • Zoro # G501776494


product price: $20.99
/ea

Key Features

Length
78 in
Width
80 in
Weight
2.8 lbs
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558308QQR
Zoro #
G501776494
UPC #
194189582409
Country of Origin
China

Dimensions

Length
78 in
Width
80 in
Height
12 in

Details

Weight
2.8 lbs

Description

Enjoy the comfort of home and the softness of hotel quality sheets with the four-piece Brushed Microfiber Sheet Set by Hastings Home. The hypoallergenic brushed microfiber provides a soothing texture while the elastic fitted sheet ensures a proper fit for extra coziness. This collection is a flawless fit for any bedroom, with a classy wrinkle, fade and stain resistant design that is perfect for a guest room, as a gift, or for yourself!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.