Shop HASTINGS HOME
See all product information
Create Account
Christmas Tree Storage Bag for 9-feet Artificial Trees/Decorations (Green, Canvas)
- Mfr # 859825TDL
- Zoro # G701715217
product price:Â
$
40.49
/ea
Key Features
Length
59 in
Height
24 in
Width
24 in
Weight
4.5 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 859825TDL
- Zoro #
- G701715217
- UPC #
- 194189646095
- Country of Origin
- China
Dimensions
- Length
- 59 in
- Height
- 24 in
- Width
- 24 in
Details
- Weight
- 4.5 lbs
Description
The Christmas Tree Bag from Hastings Home makes it easy to store your artificial tree until the next holiday season. The canvas bag is an ideal option to protect your artificial Christmas tree, holiday inflatables, and decorations. Designed with heavy-duty handles, zippers, and straps for binding your tree within the bag, this durable storage case is built to keep your decorations looking fresh for years!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.